This product requires certification to purchase.

Brushed Nickel Pull

Atlas Homewares

Oskar Brushed Nickel Pull

  • Fast #
  • Part #AA104BRN
  • Item #7612232
  • Manufacturer Part #A104-BRN
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Oskar Brushed Nickel Pull

  • Fast #
  • Part #AA104BRN
  • Item #7612232
  • Manufacturer Part #A104-BRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-1/4 in
Diameter - Base
7/8 in
Length
7-1/8 in
Package Quantity
Pack of 1
Width
13/32 in
Characteristics & Features
Collection
Oskar
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Rectangular
Style
Industrial;Traditional;Transitional
Warranty & Product Information
UPC
782808248517