This product requires certification to purchase.

1-7/16 in. Rectangle Knob in Polished Nickel

Atlas Homewares

Sutton Place 1-7/16 in. Rectangle Knob in Polished Nickel

  • Fast #
  • Part #A290PN
  • Item #4699621
  • Manufacturer Part #290-PN
4.4 out of 5 Customer Rating
Brand image
Atlas Homewares

Sutton Place 1-7/16 in. Rectangle Knob in Polished Nickel

  • Fast #
  • Part #A290PN
  • Item #4699621
  • Manufacturer Part #290-PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Length
1-7/16 in
Package Quantity
1
Width
3/4 in
Characteristics & Features
Collection
Sutton Place
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Knob
Material
Zinc
Style
Classic;Traditional;Transitional
Warranty & Product Information
UPC
782808620658