This product requires certification to purchase.

#9 House Number in Matte Black

Atlas Homewares

Traditionalist #9 House Number in Matte Black

  • Fast #
  • Part #ATRN9BL
  • Item #4699087
  • Manufacturer Part #TRN9-BL
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Traditionalist #9 House Number in Matte Black

  • Fast #
  • Part #ATRN9BL
  • Item #4699087
  • Manufacturer Part #TRN9-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2/5 in
Height
6 in
Length
3-13/100 in
Characteristics & Features
Collection
Traditionalist
Color Finish Category
Blacks
Color Finish Name
Matte Black
Lettering
9
Material
Zinc Alloy
Smart Home Enabled
No
Style
Classic;Traditional;Transitional
Warranty & Product Information
UL Listed
No
UPC
782808624496