This product requires certification to purchase.

1/4 in. inlet/ 1/4 in. outlet NPT Solenoid

Automatic Valve

1/4 in. inlet/ 1/4 in. outlet NPT Solenoid

  • Fast #
  • Part #AD2003AAWRAAYX
  • Item #10130834
  • Manufacturer Part #D2003AAWR-AAYX
5 out of 5 Customer Rating
Brand image
Automatic Valve

1/4 in. inlet/ 1/4 in. outlet NPT Solenoid

  • Fast #
  • Part #AD2003AAWRAAYX
  • Item #10130834
  • Manufacturer Part #D2003AAWR-AAYX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Single 5/2 with spring return
  • Left & right side solenoid options
  • AC & DC solenoid coil options
  • Weather-proof options are IP65 rated
  • Explosion-proof options are CSA & FM approved and ATEX compliant
  • SIL certified
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Inlet Outlet
1/4 in inlet/ 1/4 in outlet
Characteristics & Features
Material
Aluminum
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Product Type
Solenoid