This product requires certification to purchase.

14-15/16 in. 26 lb. Undercounter Ice Maker in Panel Ready

Avallon

14-15/16 in. 26 lb. Undercounter Ice Maker in Panel Ready

  • Fast #
  • Part #AAIMG152PPRILH
  • Item #12416167
  • Manufacturer Part #AIMG152PPRILH
4.3 out of 5 Customer Rating
Brand image
Avallon

14-15/16 in. 26 lb. Undercounter Ice Maker in Panel Ready

  • Fast #
  • Part #AAIMG152PPRILH
  • Item #12416167
  • Manufacturer Part #AIMG152PPRILH
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Total daily ice production capacity: 56 lbs. (50/70)
  • Clear, gourmet-style ice cubes, perfect for a variety of beverages
  • 26 lb. bin storage capacity
  • Wash mode for easy maintenance
  • Ice scoop included
  • Factory-installed drain pump
  • Accepts 3/4" custom overlay panel to integrate into existing cabinetry (not included)
  • Requires Certification
Dimensions & Measurements
Capacity
26 lb
Depth
22-5/8 in
Height
33-3/4 in
Width
14-15/16 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Installation Type
Undercounter
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-600A
Shape
Gourmet
Electrical & Operational Information
AMP
4
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
NSF
NSF 12, NSF 372
NSF Certified
Yes
Type
AAIMG152PPRILH
UL Listed
UL 60335-1
UPC
199242083763


Recommended Accessories