This product requires certification to purchase.

15" Built-In Outdoor Gourmet Ice Maker with Drain Pump and Left Hinge in Stainless Steel

This product has been replaced by

AVALLON 15 OUTDOOR GOURMET ICE MAKER WITH DRAIN PUMP AND STAINLESS STEEL DOOR - LEFT HINGED
Avallon AVALLON 15 OUTDOOR GOURMET ICE MAKER WITH DRAIN PUMP AND STAINLESS STEEL DOOR - LEFT HINGED
Manufacturer Part #AIMG152PSSOLH
Avallon

15" Built-In Outdoor Gourmet Ice Maker with Drain Pump and Left Hinge in Stainless Steel

  • Fast #
  • Part #AAIMG151PSSOLH
  • Item #9413245
  • Manufacturer Part #AIMG151PSSOLH
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

AVALLON 15 OUTDOOR GOURMET ICE MAKER WITH DRAIN PUMP AND STAINLESS STEEL DOOR - LEFT HINGED
Avallon AVALLON 15 OUTDOOR GOURMET ICE MAKER WITH DRAIN PUMP AND STAINLESS STEEL DOOR - LEFT HINGED
Manufacturer Part #AIMG152PSSOLH
Avallon

15" Built-In Outdoor Gourmet Ice Maker with Drain Pump and Left Hinge in Stainless Steel

  • Fast #
  • Part #AAIMG151PSSOLH
  • Item #9413245
  • Manufacturer Part #AIMG151PSSOLH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Uniquely shaped, clear, gourmet ice cube melts slowly and is the perfect choice for a variety of drinks
  • Produces up to 56 lbs. of gourmet ice in 24 hours
  • Stores up to 26 lbs. of ice
  • A factory installed, built-in drain pump removes any excess water from the unit
  • The cabinet and door are finished in a high-quality, 304 grade, stainless steel designed to handle the outdoor elements
  • Wash mode for easy maintenance
  • 1/4 in. water inlet size
  • Approved for outdoor use
  • Ice scoop included
  • Left hand hinge
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
26 lb
Depth
22-5/8 in
Height
33-3/4 in
Width
14-15/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Built-in, Freestanding
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-134A
Shape
Rectangular
Electrical & Operational Information
AMP
4
Power Source
Electric
Volts
110/120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Energy Star Most Efficient
No
ETL Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 12
NSF Certified
Yes
UL Listed
UL 563
UPC
846844013185