This product requires certification to purchase.

23-13/16 in. Undercounter Wine Cooler in Black Stainles Steel

Avallon

23-13/16 in. Undercounter Wine Cooler in Black Stainles Steel

  • Fast #
  • Part #AABR242BLSS
  • Item #10101289
  • Manufacturer Part #ABR242BLSS
4.7 out of 5 Customer Rating
Brand image
Avallon

23-13/16 in. Undercounter Wine Cooler in Black Stainles Steel

  • Fast #
  • Part #AABR242BLSS
  • Item #10101289
  • Manufacturer Part #ABR242BLSS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • White, blue, and amber lighting
  • UV resistant glass door with low-e, double-panes, and argon gas between the two panes
  • Seamless black stainless steel trimmed door
  • Touch panel with digital controls
  • Clear tempered glass shelves
  • Sabbath mode
  • Requires Certification
Dimensions & Measurements
Capacity
5.65 cu ft
Depth
23-7/16 in
Height
34-1/8 in
Weight
114 lb
Width
23-13/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Stainless Steel
Control Type
Touch
Indoor Outdoor
Indoor
Installation Type
Built-in, Undercounter
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type
Beverage Cooler
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Power Source
Electric
Temperature Range
40 to 65 Deg F
Volts
110/120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Energy Star Most Efficient
No
ETL Listed
Yes
Type
AABR242BLSS
UL Listed
No
UPC
846844013369