This product requires certification to purchase.

24 in. 3.4 cf Undercounter Beverage Cooler in Stainless Steel

Avallon

24 in. 3.4 cf Undercounter Beverage Cooler in Stainless Steel

  • Fast #
  • Part #AABR152SGLH
  • Item #9318218
  • Manufacturer Part #ABR152SGLH
5 out of 5 Customer Rating
Brand image
Avallon

24 in. 3.4 cf Undercounter Beverage Cooler in Stainless Steel

  • Fast #
  • Part #AABR152SGLH
  • Item #9318218
  • Manufacturer Part #ABR152SGLH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 86 Can Capacity gives plenty of room to store your large canned collection of beverages.
  • Slim 15-inch width great for compact installations.
  • Sleek Touch Control Panel allows the user to easily monitor or change temperature
  • Ultra cold thermostat reaching as low as 34 degrees ensures your drinks stay cold for serving
  • Selectable Blue & White LEDs allow you to choose between a white or blue interior LED
  • True door lock secures your beverages from unauthorized access
  • Adjustable Glass Shelves
  • Temperature Range: 34F-50F
  • Built-in or Freestanding Applications
  • Left Hand Hinge
  • Requires Certification
Dimensions & Measurements
Capacity
6.99 cu ft
Depth
23-7/16 in
Height
34-1/5 in
Weight
82 lb
Width
15 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Stainless Steel
Refrigerator Type
Beverage Centers, Beverage Cooler
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Power Source
Electric
Temperature Range
34 to 50 Deg F
Volts
115V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA-C22.2 No. 60335-1, CSA-60335-2-24
Energy Star Compliant
No
Energy Star Most Efficient
No
ETL Listed
Yes
UL Listed
UL 60335-1/UL 60335-2-24
UPC
852017005642