This product requires certification to purchase.

24 in. 82 Can, 14 Wine Bottle Undercounter Wine and Beverage Cooler in Panel Ready (Left Hinged)

Avallon

24 in. 82 Can, 14 Wine Bottle Undercounter Wine and Beverage Cooler in Panel Ready (Left Hinged)

  • Fast #
  • Part #AAWBC242PRSLH
  • Item #10399459
  • Manufacturer Part #AWBC242PRSLH
4.5 out of 5 Customer Rating
Brand image
Avallon

24 in. 82 Can, 14 Wine Bottle Undercounter Wine and Beverage Cooler in Panel Ready (Left Hinged)

  • Fast #
  • Part #AAWBC242PRSLH
  • Item #10399459
  • Manufacturer Part #AWBC242PRSLH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 82 can and 14 wine bottle capacity
  • White, blue, and amber lighting
  • Sabbath mode
  • Added security with a door lock
  • Clear tempered glass shelves
  • Wooden wine shelf with stainless steel trim
  • Requires Certification
Dimensions & Measurements
Capacity
5.66 cu ft
Depth
23-5/8 in
Height
34-1/8 in
Weight
112 lb
Width
23-13/16 in
Characteristics & Features
Color Finish Name
Panel Ready
Control Type
Digital
Indoor Outdoor
Indoor
Installation Type
Built-in
Interior Light
Yes
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type
Wine Coolers, Beverage Cooler
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Power Source
Electric
Temperature Range
34 to 65 Deg F
Volts
115V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Energy Star Most Efficient
No
ETL Listed
Yes
Type
AAWBC242PRSLH
UL Listed
No
UPC
846844013567