This product requires certification to purchase.

24 in. Built-In Drawer Microwave in Stainless Steel

Avallon

24 in. Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #AADM241SS
  • Item #11663071
  • Manufacturer Part #ADM241SS
5 out of 5 Customer Rating
Brand image
Avallon

24 in. Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #AADM241SS
  • Item #11663071
  • Manufacturer Part #ADM241SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Touch Controls for Easy Opening
  • Large Capacity at 1.2 Cu Ft
  • Sensor Cooking and Defrosting
  • Soft Closing
  • Requires Certification
Dimensions & Measurements
Depth
23-3/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Interior Light
Yes
Number of Settings
10
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
AADM241SS
UPC
199242001286