This product requires certification to purchase.

24 in. Undercounter Panel Ready Dual Drawer Refrigerator

Avallon

24 in. Undercounter Panel Ready Dual Drawer Refrigerator

  • Fast #
  • Part #AADDR242PR
  • Item #11643620
  • Manufacturer Part #ADDR242PR
5 out of 5 Customer Rating
Brand image
Avallon

24 in. Undercounter Panel Ready Dual Drawer Refrigerator

  • Fast #
  • Part #AADDR242PR
  • Item #11643620
  • Manufacturer Part #ADDR242PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.3 Cu Ft Storage Capacity
  • White, blue, and amber lighting
  • Counter Depth
  • Panel Ready door
  • Touch panel with digital controls
  • Sabbath Mode
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
23-1/4 in
Height
34-1/8 in
Weight
112 lb
Width
23-13/16 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Touch Screen
Handle Type
Pull
Installation Type
Undercounter
Interior Light
Yes
Number of Shelves
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-600A
Refrigerator Type
Drawer
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Maximum Temperature
65
Minimum Temperature
34
Power Source
Electric
Temperature Range
34 to 65 Deg F
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
AADDR242PR
UPC
199242001255