This product requires certification to purchase.

34 in. Range Hood Insert in Stainless Steel

Avallon

34 in. Range Hood Insert in Stainless Steel

  • Fast #
  • Part #AARHI34SAA
  • Item #11696203
  • Manufacturer Part #ARHI34SAA
4.3 out of 5 Customer Rating
Brand image
Avallon

34 in. Range Hood Insert in Stainless Steel

  • Fast #
  • Part #AARHI34SAA
  • Item #11696203
  • Manufacturer Part #ARHI34SAA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless Steel Finish
  • Fully retractable control knobs with white backlight
  • White LED lighting
  • Dishwasher safe stainless steel baffle filters
  • 4 Fan speeds with a max of 600 CFM
  • Requires Certification
Dimensions & Measurements
CFM
600 ft3/min
Depth
18 in
Duct Size
6 in
Height
11-7/8 in
Weight
56 lb
Width
34-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Dial
Filter Type
Baffle
Hood Vent Type
Custom
Indoor Outdoor
Indoor
Installation Type
Built-in
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
15
Fan Speeds
4
Sones
9
Volts
110/120V
Watts
445 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
AARHI34SAA
UL Listed
Yes
UPC
199242008155


Recommended Accessories