This product requires certification to purchase.

24 in. 45 Bottle Built-In Dual Zone Panel Ready Wine Refrigerator

Avallon

24 in. 45 Bottle Built-In Dual Zone Panel Ready Wine Refrigerator

  • Fast #
  • Part #AAWC242DPRGLH
  • Item #9904293
  • Manufacturer Part #AWC242DPRGLH
3.3 out of 5 Customer Rating
Brand image
Avallon

24 in. 45 Bottle Built-In Dual Zone Panel Ready Wine Refrigerator

  • Fast #
  • Part #AAWC242DPRGLH
  • Item #9904293
  • Manufacturer Part #AWC242DPRGLH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Accepts 3/4" custom overlay panel to integrate into existing cabinetry (not included)
  • Easily monitor and change the temperature with the sleek touch control panel
  • Capacity of up to 45 standard, bordeaux sized wine bottles
  • Standard 24-inch width for typical undercounter installations
  • Five roll-out wood shelves with stainless steel trim
  • Rest easy with the security of the keyed door lock
  • Low-E, argon filled gas, double paned glass, provides exceptional insulation and protection to ensure your collection is preserved
  • A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
  • Versatile design allows for built-in or freestanding installation
  • Selectable blue, white or new, amber color interior LED lighting options
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Capacity
5.4 cu ft
Depth
23-5/8 in
Height
34-1/8 in
Weight
118 lb
Width
23-13/16 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Digital
Indoor Outdoor
Indoor
Installation Type
Built-in
Interior Light
Yes
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type
Wine Coolers
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Power Source
Electric
Temperature Range
40 to 65 Deg F
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
Energy Star Compliant
Yes
Energy Star Most Efficient
No
ETL Listed
Yes
Type
AAWC242DPRGLH
UL Listed
UL 60335-1/UL 60335-2-24
UPC
852017005871