This product requires certification to purchase.

Glass Shelf and Wood Trim in Black Stainless

Avallon

Glass Shelf and Wood Trim in Black Stainless

  • Fast #
  • Part #APABR151BLSS30
  • Item #9265289
  • Manufacturer Part #PABR151BLSS30
5 out of 5 Customer Rating
Brand image
Avallon

Glass Shelf and Wood Trim in Black Stainless

  • Fast #
  • Part #APABR151BLSS30
  • Item #9265289
  • Manufacturer Part #PABR151BLSS30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
ABR151BLSS
Color Finish Category
Blacks
Color Finish Name
Black Stainless
Interior Light
No
Material
Glass
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Energy Star Most Efficient
No
ETL Listed
No
Product Type
Shelf, Trim
UL Listed
No
UPC
781889947074