Insert Recirculation Deflector
Insert Recirculation Deflector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Range hood insert recirculation deflector for 8" ducting
- Must be used with Recirculation Carbon Filters
- Suitable for Avallon Range Hood Inserts
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 846844013826