This product requires certification to purchase.

Avallon A2 15 UC Single Zone Wine and Beverage Cooler - Panel Ready Door Glass

Avallon

Premier Avallon A2 15 UC Single Zone Wine and Beverage Cooler - Panel Ready Door Glass

  • Fast #
  • Part #AAWBC15PGA2A
  • Item #14353179
  • Manufacturer Part #AWBC15PGA2A
3.8 out of 5 Customer Rating
Brand image
Avallon

Premier Avallon A2 15 UC Single Zone Wine and Beverage Cooler - Panel Ready Door Glass

  • Fast #
  • Part #AAWBC15PGA2A
  • Item #14353179
  • Manufacturer Part #AWBC15PGA2A
3.8 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Everglide® Hinges: Reversible, Soft-Close, Zero-Clearance, Door Hinge
  • ClimateZone® Cooling: Maintains Precise Temperature and Even Cooling
  • Everglide® Shelves: Adjustable Height, Soft-Close Shelves
  • Adjustable LED Lighting: White, Blue, and Amber
  • Flush Inset providing seamless Built-In installation
  • Touch panel with digital controls
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
3 cu ft
Depth
23-1/16 in
Height
34 in
Weight
94.8 lb
Width
15 in
Characteristics & Features
A2L Compatible
No
Collection
Premier
Color Finish Category
Neutrals
Color Finish Name
Panel Ready, Glass
Control Type
Digital
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Proposition 65
WARNING: Can expose you to Di(2-ethylhexyl)phthalate (DEHP), a carcinogen and reproductive toxicant. www.P65Warnings.ca.gov.
Refrigerator Type
Beverage/Wine Combo, Undercounter
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.7
Temperature Range
34 to 65 Deg F
Volts
115V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
UPC
199242110186


Recommended Accessories