This product requires certification to purchase.

10 ft. x 2 x 3 in. 26 ga Bond Downspout

Award Metal

10 ft. x 2 x 3 in. 26 ga Bond Downspout

  • Fast #
  • Part #ABDS26KM10
  • Item #1195904
  • Manufacturer Part #ABDS26KM10
5 out of 5 Customer Rating
Brand image
Award Metal

10 ft. x 2 x 3 in. 26 ga Bond Downspout

  • Fast #
  • Part #ABDS26KM10
  • Item #1195904
  • Manufacturer Part #ABDS26KM10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Gauge (metal)
26 ga
Length
10 ft
Width
3 in
Characteristics & Features
Coating
Galvanized
Material
Steel