This product requires certification to purchase.

11 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Downspout

Award Metal

11 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Downspout

  • Fast #
  • Part #ABDS2613423411
  • Item #1207384
  • Manufacturer Part #ABDS2613423411
4.2 out of 5 Customer Rating
Brand image
Award Metal

11 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Downspout

  • Fast #
  • Part #ABDS2613423411
  • Item #1207384
  • Manufacturer Part #ABDS2613423411
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/4 in
Gauge (metal)
26 ga
Length
11 ft
Width
2-3/4 in
Characteristics & Features
Coating
Galvanized
Material
Steel