This product requires certification to purchase.

2.8A 3320 CFM Axial Air Mover in Blue

B-Air®

Polar Bear 2.8A 3320 CFM Axial Air Mover in Blue

  • Fast #
  • Part #ABAPBX24BLUE
  • Item #9578543
  • Manufacturer Part #BA-PBX24-BLUE
5 out of 5 Customer Rating
Brand image
B-Air®

Polar Bear 2.8A 3320 CFM Axial Air Mover in Blue

  • Fast #
  • Part #ABAPBX24BLUE
  • Item #9578543
  • Manufacturer Part #BA-PBX24-BLUE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed to deliver heavy-duty air moving performance in rugged commercial and industrial environments
  • Polar Bear PBX24 Axial uses a ¼ HP motor to deliver its powerful air blowing performance while using only 2.8 amps on its highest setting
  • At 34 pounds, this powerful unit remains easy to transport
  • The thoughtful design features a weight-balanced handle that makes it easy to carry and set up wherever you may need the effective performance of this air mover
  • The Polar Bear PBX24 Axial also allows for daisy chain connectivity with a GFCI outlet
  • XACTIMATE CODE: WTRDRY+
  • Requires Certification
Dimensions & Measurements
CFM
3320 ft3/min
Cord Length
25 ft
Height
22-1/2 in
Length
13 in
Width
20 in
Characteristics & Features
Collection
Polar Bear
Color Finish Name
Blue
Electrical & Operational Information
AMP
2.8
Horsepower
1/4 hp
RPM
1750
Volts
115V
Warranty & Product Information
Type
ABAPBX24BLUE