This product requires certification to purchase.

36 x 900 ft. Recycled Kraft Recycled Paper

B H Craine

36 x 900 ft. Recycled Kraft Recycled Paper

  • Fast #
  • Part #B105767
  • Item #7494367
  • Manufacturer Part #B105767
4.7 out of 5 Customer Rating
B H Craine

36 x 900 ft. Recycled Kraft Recycled Paper

  • Fast #
  • Part #B105767
  • Item #7494367
  • Manufacturer Part #B105767
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Kraft paper
  • Dimensions: 36 x 900
  • Requires Certification
Dimensions & Measurements
Length
900 ft
Size
36 lb
Width
36 in
Characteristics & Features
Material
Kraft Paper
Warranty & Product Information
Product Type
Recycled Paper
Type
HP105767