This product requires certification to purchase.

1 - 1-1/2 in. Safety Cap Kit Stainless Steel Valve Repair Kit

Babbitt Steam Specialty

1 - 1-1/2 in. Safety Cap Kit Stainless Steel Valve Repair Kit

  • Fast #
  • Part #BSWK1
  • Item #3935810
  • Manufacturer Part #SWK-1
5 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

1 - 1-1/2 in. Safety Cap Kit Stainless Steel Valve Repair Kit

  • Fast #
  • Part #BSWK1
  • Item #3935810
  • Manufacturer Part #SWK-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Safety cap kits are used to convert standard chainwheels to safety wheels
  • By adding the safety cap kit, there is a secondary attachment to reduce the potential hazard of a falling valve hand wheel
  • Included in the kit is a safety cap, 5 feet of 7x19 stainless steel wire with 4 stainless steel clamps, and fasteners required to attach the cap to the guide arm
  • Requires Certification
Dimensions & Measurements
Length
5 ft
Valve Size
1 in - 1-1/2 in
Characteristics & Features
Actuator Type
Manual
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Commercial
IAPMO Listed
No
NSF Certified
No
UL Listed
No