This product requires certification to purchase.

2 in. Attachment Set Carbon Steel Valve Repair Kit

Babbitt Steam Specialty

2 in. Attachment Set Carbon Steel Valve Repair Kit

  • Fast #
  • Part #BATSTL2
  • Item #1246534
  • Manufacturer Part #ATSTL-2
4.2 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

2 in. Attachment Set Carbon Steel Valve Repair Kit

  • Fast #
  • Part #BATSTL2
  • Item #1246534
  • Manufacturer Part #ATSTL-2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard attachment sets are offered to re-attach an existing chainwheel to a valve and wheel as a part of regular maintenance
  • Once a chainwheel is removed from the valve hand wheel, it is recommended that new attachment sets are used
  • Included in each set are zinc-plated carbon steel attachments and fasteners needed to attach the chainwheel to the hand wheel
  • Requires Certification

Documents

Dimensions & Measurements
Valve Size
2 in
Weight
0.55 lb
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Attachment Set
UL Listed
No