This product requires certification to purchase.

26 in. Chainwheel with Rim and Chain Guide Ductile Iron and Carbon Steel

Babbitt Steam Specialty

26 in. Chainwheel with Rim and Chain Guide Ductile Iron and Carbon Steel

  • Fast #
  • Part #BDIRG45
  • Item #7792649
  • Manufacturer Part #DIRG-4.5
5 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

26 in. Chainwheel with Rim and Chain Guide Ductile Iron and Carbon Steel

  • Fast #
  • Part #BDIRG45
  • Item #7792649
  • Manufacturer Part #DIRG-4.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-1/8 in
Diameter
26 in
Height
25-3/4 in
Weight
47 lb
Characteristics & Features
Adjustable
No
Material
Carbon Steel, Ductile Iron
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Chainwheel
UL Listed
No