This product requires certification to purchase.

3 HAMMERBLOW Ductile Iron RIM With ARM

Babbitt Steam Specialty

3 HAMMERBLOW Ductile Iron RIM With ARM

  • Fast #
  • Part #BDIRGHB3
  • Item #3027568
  • Manufacturer Part #DIRGHB-3
4.8 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

3 HAMMERBLOW Ductile Iron RIM With ARM

  • Fast #
  • Part #BDIRGHB3
  • Item #3027568
  • Manufacturer Part #DIRGHB-3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Unit comes complete with ductile iron sprocket rim, hammer-blow mechanism, chain guide, attachment set and instructions
  • Weight in lbs
  • Material: ductile iron rim, hammer-blow mechanism with ductile iron guide arms
  • Diameter of valve hand wheel rim will fit 12-3/4 In. to 15-1/2 In.
  • Requires Certification
Dimensions & Measurements
Diameter
15-1/2 in
Characteristics & Features
Handle Material
Ductile Iron
Handle Type
Wheel
Warranty & Product Information
Type
BDIRGHB3