This product requires certification to purchase.

316 Stainless Steel Quick Link for #2.5, #3 and #3.5 Chainwheels

Babbitt Steam Specialty

316 Stainless Steel Quick Link for #2.5, #3 and #3.5 Chainwheels

  • Fast #
  • Part #BQL25
  • Item #7792641
  • Manufacturer Part #QL-2.5
3.3 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

316 Stainless Steel Quick Link for #2.5, #3 and #3.5 Chainwheels

  • Fast #
  • Part #BQL25
  • Item #7792641
  • Manufacturer Part #QL-2.5
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 12000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Weight
0.035 lb
Characteristics & Features
Adjustable
No
Brand Model Compatibility
#2.5, #3 and #3.5 Chainwheels
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Quick Link
UL Listed
No
UPC
095027116063