This product requires certification to purchase.

Cast Iron Chainwheel Valve Replacement Handle

Babbitt Steam Specialty

Cast Iron Chainwheel Valve Replacement Handle

  • Fast #
  • Part #BCIRG2
  • Item #1306248
  • Manufacturer Part #CIRG-2
3.1 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

Cast Iron Chainwheel Valve Replacement Handle

  • Fast #
  • Part #BCIRG2
  • Item #1306248
  • Manufacturer Part #CIRG-2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Unit comes complete with sprocket rim, chain guide, attachment set and instructions for installation
  • Material: Cast iron rim with ductile iron guide arms
  • Diameter of valve hand wheel rim will fit 7-3/4" to 9"
  • Requires Certification
Dimensions & Measurements
Depth
2-3/8 in
Diameter
2-1/8 in
Height
10-1/2 in
Valve Size
2 in
Characteristics & Features
Actuator Type
Manual
Material
Bronze, Cast Iron, Carbon Steel
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASTM
ASTM B-62
NSF Certified
No
UL Listed
No