This product requires certification to purchase.

Ductile Iron Chainwheel Valve Replacement Handle

Babbitt Steam Specialty

Ductile Iron Chainwheel Valve Replacement Handle

  • Fast #
  • Part #BDIRG1
  • Item #4394374
  • Manufacturer Part #DIRG-1
4.1 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

Ductile Iron Chainwheel Valve Replacement Handle

  • Fast #
  • Part #BDIRG1
  • Item #4394374
  • Manufacturer Part #DIRG-1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Diameter
7/8 in
Height
6-3/8 in
Characteristics & Features
Actuator Type
Manual
Material
Ductile Iron, Carbon Steel, Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Commercial
NSF Certified
No
UL Listed
No