This product requires certification to purchase.

2 in. Ductile Iron Rim and Guide

Babbitt Steam Specialty

Hammer-Blow 2 in. Ductile Iron Rim and Guide

  • Fast #
  • Part #BDIRGHBSW2
  • Item #4310940
  • Manufacturer Part #DIRGHBSW-2
3.8 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

Hammer-Blow 2 in. Ductile Iron Rim and Guide

  • Fast #
  • Part #BDIRGHBSW2
  • Item #4310940
  • Manufacturer Part #DIRGHBSW-2
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9 in
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Valve Size
2 in
Characteristics & Features
Collection
Hammer-Blow
Valve Body Material
Ductile Iron
Warranty & Product Information
ADA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Rim and Guide
UL Listed
No