This product requires certification to purchase.

1-1/5 in. Cast Iron Rim with Guide Arm Safety Wheel

Babbitt Steam Specialty

Safety Wheel® 1-1/5 in. Cast Iron Rim with Guide Arm Safety Wheel

  • Fast #
  • Part #BCIRGSW15
  • Item #1610767
  • Manufacturer Part #CIRGSW-1.5
4.5 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

Safety Wheel® 1-1/5 in. Cast Iron Rim with Guide Arm Safety Wheel

  • Fast #
  • Part #BCIRGSW15
  • Item #1610767
  • Manufacturer Part #CIRGSW-1.5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Unit comes complete with rim, chain guide, attachment set and instructions for installation
  • Material: Cast iron sprocket rim with ductile iron guide arms
  • Diameter of valve hand wheel rim will fit 6" to 7-1/2"
  • Requires Certification
Dimensions & Measurements
Depth
2-3/8 in
Diameter
7/8 in
Height
7-3/4 in
Valve Size
1-1/2 in
Characteristics & Features
Actuator Type
Manual
Collection
Safety Wheel®
Material
Cast Iron, Carbon Steel, Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Commercial