2 in. Bronze DISC Meter

Part #BM170  |  Item #2485200  |  Manufacturer Part #M170

Call for Pricing EACH

Fitting Sizes:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Wide flow range
  • Easily maintained without removing from line
  • Durable components for minimal maintenance
  • Wide range of compatible accessories
  • The badger meter recordall (RCDL) positive displacement meters are one of the most cost effective methods in metering industrial fluids
  • The RCDL meter has a simple, efficient design for high accuracy and repeatability over the entire meter flow range
  • 150 psi maximum pressure

Documents

Specifications

AWWA Specifications: AWWA C-700

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 170 gpm

Height: 8 in

Length: 15-1/4 in

Material: Bronze Alloy

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: Positive Displacement Meter

Weight: 30