This product requires certification to purchase.

5/8 x 3/4 in. 15 gpm. Bronze Alloy Water Meter 150 psi

Badger Meter

Model 25 5/8 x 3/4 in. 15 gpm. Bronze Alloy Water Meter 150 psi

  • Fast #
  • Part #BB25B12
  • Item #402569
  • Manufacturer Part #B25B12
5 out of 5 Customer Rating
Brand image
Badger Meter

Model 25 5/8 x 3/4 in. 15 gpm. Bronze Alloy Water Meter 150 psi

  • Fast #
  • Part #BB25B12
  • Item #402569
  • Manufacturer Part #B25B12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only - please contact your local branch for availability in your area
  • Direct magnetic drive
  • Simple but efficient design makes this meter an ideal solution for measuring flow in your AMR/AMI system
  • Reduced disc nutation rate decreases chamber wear and extends long-term accuracy
  • Available in both a lead-free bronze alloy and engineered polymer
  • Compatible with all Badger Meter reading systems offered as well as other approved technologies
  • Requires Certification
Dimensions & Measurements
Capacity
10 gal
End Connection 1
Threaded
End Connection 2
MNPT
End Connections
Threaded x MNPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Flow Rate
15 gpm
Height
4-15/16 in
Length
7-1/2 in
Pressure - Maximum
150 psi
Weight
4.5 lb
Width
4-1/4 in
Characteristics & Features
Collection
Model 25
Material
Bronze Alloy
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-700
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Single Jet