This product requires certification to purchase.

Privacy Door Knob in Satin Nickel

Baldwin

Contemporary™ Privacy Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3532149
  • Item #7236324
  • Manufacturer Part #9BR3532-149
3.4 out of 5 Customer Rating
Brand image
Baldwin

Contemporary™ Privacy Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3532149
  • Item #7236324
  • Manufacturer Part #9BR3532-149
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Privacy function knobs feature push-button locking
  • Easily unlock the door by turning the knob
  • Manual unlocking is not required
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty
  • Requires Certification
Dimensions & Measurements
Thickness
2 in
Characteristics & Features
Brand Model Compatibility
Baldwin
Collection
Contemporary™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Knob, Privacy Knob
Handle Material
Forged Brass
Handle Type
Knob
Material
Brass, Metal
Security Grade
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
884011835994