This product requires certification to purchase.

Half Dummy Door Knob in Satin Nickel

Baldwin

Crystal Half Dummy Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3502012
  • Item #7236284
  • Manufacturer Part #9BR3502-012
5 out of 5 Customer Rating
Brand image
Baldwin

Crystal Half Dummy Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3502012
  • Item #7236284
  • Manufacturer Part #9BR3502-012
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Accommodates door thickness: 1-3/8" - 2"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited 25 year finish warranty
  • Limited lifetime mechanical warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-29/32 in
Height
2-3/16 in
Thickness
2 in
Width
2-3/16 in
Characteristics & Features
Brand Model Compatibility
Baldwin
Collection
Crystal
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Knob, Dummy Knob
Handle Material
Forged Brass
Handle Type
Knob
Material
Crystal, Brass
Security Grade
2
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
UL Listed
No
UPC
884011834652