This product requires certification to purchase.

Passage Door Knob in Venetian Bronze

Baldwin

Crystal Passage Door Knob in Venetian Bronze

  • Fast #
  • Part #B9BR3522162
  • Item #7236317
  • Manufacturer Part #9BR3522-162
5 out of 5 Customer Rating
Brand image
Baldwin

Crystal Passage Door Knob in Venetian Bronze

  • Fast #
  • Part #B9BR3522162
  • Item #7236317
  • Manufacturer Part #9BR3522-162
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Edge bore for latch: 1 in.
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Requires Certification
Dimensions & Measurements
Depth
2-29/32 in
Height
2-3/16 in
Thickness
2 in
Width
2-3/16 in
Characteristics & Features
Collection
Crystal
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Knob, Passage Knob
Handle Material
Forged Brass
Handle Type
Knob
Material
Crystal, Brass
Security Grade
2
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
UL Listed
No
UPC
884011834423