This product requires certification to purchase.

Reserve Passage Lever in Lifetime Satin Brass

Baldwin

Crystal Reserve Passage Lever in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3524114
  • Item #9538080
  • Manufacturer Part #9BR3524-114
4 out of 5 Customer Rating
Brand image
Baldwin

Crystal Reserve Passage Lever in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3524114
  • Item #9538080
  • Manufacturer Part #9BR3524-114
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-91/100 in
Diameter
2-187/1000 in
Height
2-3/16 in
Width
2-3/16 in
Characteristics & Features
Collection
Crystal
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Door Hardware Type
Passage Knob
Handle Material
Brass
Handle Type
Knob
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Shape
Octagonal
Warranty & Product Information
ADA Compliant
No
Application
Doors
Type
B9BR3524114
UPC
823079609215