This product requires certification to purchase.

Doorbell Button in Oil Rubbed Bronze

Baldwin

Doorbell Button in Oil Rubbed Bronze

  • Fast #
  • Part #B4863102
  • Item #9588824
  • Manufacturer Part #4863.102
5 out of 5 Customer Rating
Brand image
Baldwin

Doorbell Button in Oil Rubbed Bronze

  • Fast #
  • Part #B4863102
  • Item #9588824
  • Manufacturer Part #4863.102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-5/8 in
Height
3 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Warranty & Product Information
UPC
723079581231