This product requires certification to purchase.

Round Privacy Door Knob in Lifetime Satin Brass

Baldwin

Ellipse Round Privacy Door Knob in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3534120
  • Item #9537967
  • Manufacturer Part #9BR3534-120
4.3 out of 5 Customer Rating
Brand image
Baldwin

Ellipse Round Privacy Door Knob in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3534120
  • Item #9537967
  • Manufacturer Part #9BR3534-120
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned
  • Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
  • Less is more, spotlighting color, geometric shapes, and architectural features
  • Requires Certification
Dimensions & Measurements
Thickness
2 in
Characteristics & Features
Collection
Ellipse
Color Finish Category
Brass Tones
Color Finish Name
Lifetime Satin Brass
Door Hardware Type
Privacy Knob
Handle Material
Metal
Handle Type
Privacy
Material
Brass
Security Grade
2
Shape
Oval
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
B9BR3534120
UPC
823079611560