This product requires certification to purchase.

1-1/2 in. Knob in Lifetime PVD Polished Nickel

Baldwin

Estate 1-1/2 in. Knob in Lifetime PVD Polished Nickel

  • Fast #
  • Part #B4405055BIN
  • Item #9920206
  • Manufacturer Part #4405.055.BIN
4.5 out of 5 Customer Rating
Brand image
Baldwin

Estate 1-1/2 in. Knob in Lifetime PVD Polished Nickel

  • Fast #
  • Part #B4405055BIN
  • Item #9920206
  • Manufacturer Part #4405.055.BIN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Part of the Contemporary cabinet hardware collection
  • Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull
  • Available in 7 estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Mounting hardware included
  • Reminiscent of the finest silver, our polished nickel finish is nickel-plated brass, that has a high gloss finish
  • The beauty of nickel with the weight of brass, all covered by our limited lifetime finish™ warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-3/50 in
Height
1-157/200 in
Length
1-1/2 in
Package Quantity
1
Width
1-419/500 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Lifetime PVD Polished Nickel
Hardware Type
Cabinet Knob
Material
Brass
Shape
Round
Style
Contemporary
Warranty & Product Information
UPC
723079638683