This product requires certification to purchase.

1-1/2 in. Knob in Lifetime PVD Satin Brass

Baldwin

Estate 1-1/2 in. Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B4430044BIN
  • Item #9920383
  • Manufacturer Part #4430.044.BIN
4.1 out of 5 Customer Rating
Brand image
Baldwin

Estate 1-1/2 in. Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B4430044BIN
  • Item #9920383
  • Manufacturer Part #4430.044.BIN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Gramercy cabinet hardware collection
  • Complete collection includes L-knob, 4" pull, 6" pull, 12" pull and 18" appliance pull
  • Available in 7 Baldwin estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Mounting hardware included
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Height
1-157/200 in
Length
2-83/200 in
Package Quantity
1
Width
1-419/500 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Hardware Type
Cabinet Knob
Material
Brass
Style
Contemporary
Warranty & Product Information
UPC
723079618944