This product requires certification to purchase.

1-1/4 in. Knob in Lifetime PVD Polished Brass

Baldwin

Estate 1-1/4 in. Knob in Lifetime PVD Polished Brass

  • Fast #
  • Part #B4456003BIN
  • Item #9920438
  • Manufacturer Part #4456.003.BIN
5 out of 5 Customer Rating
Brand image
Baldwin

Estate 1-1/4 in. Knob in Lifetime PVD Polished Brass

  • Fast #
  • Part #B4456003BIN
  • Item #9920438
  • Manufacturer Part #4456.003.BIN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Severin Fairman C knob cabinet hardware collection
  • Knobs available in both a 1" and 1.32" diameters
  • Available in 8 estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Circular design details like the ones on this knob, give your home a sense of softness and balance that creates an inviting atmosphere
  • 4456 Severin c knob 1.32" diameter and 1.24" projection
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
1-6/25 in
Height
1-157/200 in
Length
1-8/25 in
Package Quantity
1
Width
1-8/25 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Polished Brass
Hardware Type
Cabinet Knob
Material
Brass
Shape
Round
Style
Traditional
Warranty & Product Information
UPC
723079619453