This product requires certification to purchase.

1 in. Classic Knob

Baldwin

Estate 1 in. Classic Knob

  • Fast #
  • Part #B4704003BIN
  • Item #9920503
  • Manufacturer Part #4704.003.BIN
4.5 out of 5 Customer Rating
Brand image
Baldwin

Estate 1 in. Classic Knob

  • Fast #
  • Part #B4704003BIN
  • Item #9920503
  • Manufacturer Part #4704.003.BIN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Lifetime PVD Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Baldwin estate cabinet hardware classic knob
  • Available in both a 1" and 1.25" knob
  • Available in 8 estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Solid brass construction, feeling the difference in quality in every piece of cabinet hardware
  • Our polished brass is polished to perfection, then lacquered to capture the high point of lustrous beauty
  • The beauty of this finish comes with a limited lifetime finish™ warranty for enduring elegance
  • Mounting hardware included
  • Requires Certification
Dimensions & Measurements
Depth
15/16 in
Diameter - Base
15/16 in
Height
1-157/200 in
Length
1 in
Package Quantity
1
Width
1 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Polished Brass
Hardware Type
Cabinet Knob
Material
Brass
Shape
Round
Style
Traditional
Warranty & Product Information
UPC
723079620107