This product requires certification to purchase.

1 in. Knob in Lifetime Polished Brass

Baldwin

Estate 1 in. Knob in Lifetime Polished Brass

  • Fast #
  • Part #B4454003BIN
  • Item #9920430
  • Manufacturer Part #4454.003.BIN
3.4 out of 5 Customer Rating
Brand image
Baldwin

Estate 1 in. Knob in Lifetime Polished Brass

  • Fast #
  • Part #B4454003BIN
  • Item #9920430
  • Manufacturer Part #4454.003.BIN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Severin Fairman C Knob Cabinet Hardware collection.
  • Knobs available in both a 1" and 1.32" diameters
  • Available in 8 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification
Dimensions & Measurements
Depth
1-7/50 in
Height
1-157/200 in
Length
2-83/200 in
Package Quantity
1
Width
1-419/500 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime Polished Brass
Hardware Type
Cabinet Knob
Material
Brass
Shape
Round
Style
Traditinoal
Warranty & Product Information
Type
B4454003BIN
UPC
723079619385