This product requires certification to purchase.

3-1/2 in. Door Hinge in Polished Brass

Baldwin

Estate 3-1/2 in. Door Hinge in Polished Brass

  • Fast #
  • Part #B1135003I
  • Item #7865683
  • Manufacturer Part #1135.003.I
5 out of 5 Customer Rating
Brand image
Baldwin

Estate 3-1/2 in. Door Hinge in Polished Brass

  • Fast #
  • Part #B1135003I
  • Item #7865683
  • Manufacturer Part #1135.003.I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes a single (1) hinge in each order
  • Constructed of high quality brass for durability and dependability
  • Tested for residential strength applications and is ideal for your home
  • Features a removable pin, allowing for easy door removal without having to uninstall the hinges
  • Screws included for simple, out-of-the-box installation
  • Constructed with (6) screw holes in an arc arrangement for maximum mounting strength
  • Covered by Baldwin‘s limited lifetime manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.093 ga
Height
3-1/2 in
Length
3-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Warranty & Product Information
Application
Residential
UPC
829846304987