This product requires certification to purchase.

3.5" x 3.5" Solid Brass 1/4" Radius Corner Plain Bearing Mortise Hinge - Single Hinge

Baldwin

Estate 3.5" x 3.5" Solid Brass 1/4" Radius Corner Plain Bearing Mortise Hinge - Single Hinge

  • Fast #
  • Part #B1435031I
  • Item #8403298
  • Manufacturer Part #1435.031.I
4.1 out of 5 Customer Rating
Brand image
Baldwin

Estate 3.5" x 3.5" Solid Brass 1/4" Radius Corner Plain Bearing Mortise Hinge - Single Hinge

  • Fast #
  • Part #B1435031I
  • Item #8403298
  • Manufacturer Part #1435.031.I
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Sold as Single Hinge
  • Plain Bearing
  • Residential Strength
  • Removable Pin: Yes
  • Wood Screws Included
  • 1/4" Radius Corners
  • Traditional / Classic Theme
  • Arc Hole Pattern
  • 3.5 Inch Height
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.093 ga
Height
3-1/2 in
Length
3-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Non-Lacquered Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Warranty & Product Information
Type
B1435031I
UPC
829846305533