This product requires certification to purchase.

4 in. 4648 Edge Pull

Baldwin

Estate 4 in. 4648 Edge Pull

  • Fast #
  • Part #B4648031BIN
  • Item #12268292
  • Manufacturer Part #4648.031.BIN
5 out of 5 Customer Rating
Brand image
Baldwin

Estate 4 in. 4648 Edge Pull

  • Fast #
  • Part #B4648031BIN
  • Item #12268292
  • Manufacturer Part #4648.031.BIN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
4 in
Depth
1-1/2 in
Length
5 in
Package Quantity
1
Width
3/8 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Non-Lacquered Brass
Hardware Type
Cabinet Pull, Pull
Material
Brass
Style
Transitional
Warranty & Product Information
Type
B4648031BIN
UPC
723079818849