This product requires certification to purchase.

4 in. Center to Center B Pull in Lifetime PVD Polished Brass

Baldwin

Estate 4 in. Center to Center B Pull in Lifetime PVD Polished Brass

  • Fast #
  • Part #B4362003BIN
  • Item #9920142
  • Manufacturer Part #4362.003.BIN
3.4 out of 5 Customer Rating
Brand image
Baldwin

Estate 4 in. Center to Center B Pull in Lifetime PVD Polished Brass

  • Fast #
  • Part #B4362003BIN
  • Item #9920142
  • Manufacturer Part #4362.003.BIN
3.4 out of 5 Customer Rating

X Points

Color Finish Category: Brass Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Severin Fairman B cabinet hardware collection
  • Complete collection includes 4" pull, 6" pull, 12" pull and 18" appliance pull
  • Available in 8 estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Get a handle on bold style with an enduring round design that complements any space
  • 4362 Severin B pull measures 4" center-to-center and 1.45" projection
  • Requires Certification
Dimensions & Measurements
Center to Center
4 in
Depth
1-9/20 in
Height
1 in
Length
4-3/4 in
Package Quantity
Pack of 1
Width
2-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Polished Brass
Hardware Type
Cabinet Pull
Material
Brass
Style
Traditional;Transitional
Warranty & Product Information
UPC
723079616551