This product requires certification to purchase.

4 in. Center to Center Beveled Pull in Lifetime PVD Satin Brass

Baldwin

Estate 4 in. Center to Center Beveled Pull in Lifetime PVD Satin Brass

  • Fast #
  • Part #B4412044BIN
  • Item #9920254
  • Manufacturer Part #4412.044.BIN
4.8 out of 5 Customer Rating
Brand image
Baldwin

Estate 4 in. Center to Center Beveled Pull in Lifetime PVD Satin Brass

  • Fast #
  • Part #B4412044BIN
  • Item #9920254
  • Manufacturer Part #4412.044.BIN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Bevel cabinet hardware collection
  • Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull
  • Available in 7 estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Mounting hardware included
  • Requires Certification
Dimensions & Measurements
Center to Center
4 in
Depth
1-7/20 in
Height
1 in
Length
4-3/4 in
Package Quantity
Pack of 1
Width
2-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Hardware Type
Cabinet Pull
Material
Brass
Style
Traditional
Warranty & Product Information
UPC
723079617794