This product requires certification to purchase.

4 in. Contemporary Back Plate in Satin Black

Baldwin

Estate 4 in. Contemporary Back Plate in Satin Black

  • Fast #
  • Part #B4926190BIN
  • Item #9920535
  • Manufacturer Part #4926.190.BIN
4 out of 5 Customer Rating
Brand image
Baldwin

Estate 4 in. Contemporary Back Plate in Satin Black

  • Fast #
  • Part #B4926190BIN
  • Item #9920535
  • Manufacturer Part #4926.190.BIN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Contemporary Backplate Cabinet Hardware collection.
  • Available in both a 4" and 6" backplate.
  • Available in 8 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
4 in
Height
1 in
Length
2-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Satin Black
Hardware Type
Cabinet Knob, Pull, Backplate
Material
Brass
Style
Contemporary
Warranty & Product Information
Type
B4926190BIN
UPC
723079620343