This product requires certification to purchase.

4 in. Door Hinge in Oil Rubbed Bronze

Baldwin

Estate 4 in. Door Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #B1040102I
  • Item #821948
  • Manufacturer Part #1040.102.I
5 out of 5 Customer Rating
Brand image
Baldwin

Estate 4 in. Door Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #B1040102I
  • Item #821948
  • Manufacturer Part #1040.102.I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes a single (1) hinge in each order
  • Constructed of high quality brass for durability and dependability
  • Tested for residential strength applications and is ideal for your home
  • Features a removable pin, allowing for easy door removal without having to uninstall the hinges
  • Screws included for simple, out-of-the-box installation
  • Constructed with (8) screw holes in an arc arrangement for maximum mounting strength
  • Covered by Baldwin‘s limited lifetime manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.13 ga
Height
4 in
Length
4 in
Characteristics & Features
Collection
Estate
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
723079021089