This product requires certification to purchase.

4416 1.5 in. Octagonal Knob

Baldwin

Estate 4416 1.5 in. Octagonal Knob

  • Fast #
  • Part #B4416260BIN
  • Item #9920288
  • Manufacturer Part #4416.260.BIN
5 out of 5 Customer Rating
Brand image
Baldwin

Estate 4416 1.5 in. Octagonal Knob

  • Fast #
  • Part #B4416260BIN
  • Item #9920288
  • Manufacturer Part #4416.260.BIN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Octagonal Cabinet Hardware collection.
  • Complete collection includes T-knob, 4" pull, 6" pull, 12" pull and 18" appliance pull.
  • Available in 8 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification
Dimensions & Measurements
Depth
1-1/8 in
Diameter
1-1/2 in
Height
1-157/200 in
Length
2-83/200 in
Package Quantity
1
Width
1-419/500 in
Characteristics & Features
Collection
Estate
Color Finish Category
Chromes
Color Finish Name
Polish Chrome
Handle Type
Knob
Material
Brass
Shape
Bar
Warranty & Product Information
Type
B4416260BIN
UPC
723079618128